Manual Single Hole Mount, Low Arc Bathroom Faucet, Chrome (Discontinued)
- Mfr # K-5313-4-CP
- Zoro # G7734140
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K-5313-4-CP
Zoro #
G7734140
UPC #
885612287205
Country of Origin
Multiple
Dimensions
Max. Installation Surface Thickness
1 3/4 in
Spout Height
5 7/8 in
Manufacturers Warranty Length
Lifetime Limited Warranty
Spout Length
4 1/2 in
Height
6-5/16"
Water Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 3/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 7/8 in
Description
Item Low Arc Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
AK, HI, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.