Zoro Homepage

Marble serving tray

  • Mfr # 35491-NA

  • Zoro # G115694528


product price: $243.30
/ea
Free Shipping & Returns

Key Features

Overall Length
9.65 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35491-NA
Zoro #
G115694528
UPC #
195711136602
Country of Origin
China

Dimensions

Overall Length
9.65 in
Overall Width
18 in

Details

Item
Kitchen Accessories

Description

Make an impression when entertaining with this elegant marble serving tray. Designed for use with Strive and Billings workstation kitchen sinks, Strive and Vault undermount kitchen sinks, and countertop openings between 16-7/16" - 16-11/16" front-to-back, this serving tray is cut from marble, known for its distinctive veining pattern. Kohler brings function and style together to create kitchen spaces that are as stunning as they are efficient.


  • Individually cut from marble known for its distinctive veining pattern so no two are alike
  • 18" x 9-11/16" x 5/8" (457 x 246 x 16-mm)
  • Silicone feet secure marble serving tray to countertop
  • For use with Strive and Billings workstation kitchen sinks, Strive and Vault undermount kitchen sinks, and countertop openings between 16-7/16" – 16-11/16" (418 – 424 mm) front-to-back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.