Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux 18" Towel Bar

  • Mfr # 16250-CP

  • Zoro # G9119230


product price: $167.02
/ea
Free Shipping & Returns

Key Features

Collection
Margaux
Material
Metal
Color
Polished Chrome
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16250-CP
Zoro #
G9119230
UPC #
650531557735
Country of Origin
China

Dimensions

Width
18 in

Details

Item
Margaux 18" Towel Bar
Collection
Margaux
Material
Metal
Color
Polished Chrome

Description

Margaux 18 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.