Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux 24" Towel Bar

  • Mfr # 16251-AF

  • Zoro # G7698973


product price: $257.43
/ea
Free Shipping & Returns

Key Features

Finish
French Gold
Collection
Margaux
Material
Metal
Color
Vibrant French Gold
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16251-AF
Zoro #
G7698973
UPC #
650531557759
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Margaux 24" Towel Bar
Finish
French Gold
Collection
Margaux
Material
Metal
Color
Vibrant French Gold

Description

Margaux 24 In. Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.