Zoro Homepage

Margaux 2.5 Gpm Single-Function Wall-

  • Mfr # 16244-AK-CP

  • Zoro # G8710071


product price: $103.76
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height (In.)
5-5/16 in
Length
5-15/16 in
Width (In.)
5-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16244-AK-CP
Zoro #
G8710071
UPC #
650531953759
Country of Origin
China

Dimensions

Height (In.)
5-5/16 in
Length
5-15/16 in
Width (In.)
5-15/16 in

Details

Item
Margaux 2.5 Gpm Single-Function Wall-
Finish
Polished Chrome

Description

Margaux 2.5 Gpm Single-Function Wall-

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.