Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux 30" Towel Bar

  • Mfr # 16252-BV

  • Zoro # G401195999


product price: $288.26
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Collection
Margaux
Material
Metal
Color
Vibrant Brushed Bronze
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16252-BV
Zoro #
G401195999
UPC #
650531557827
Country of Origin
Unknown

Dimensions

Width
30 in

Details

Item
Towel Bar
Finish
Brushed Bronze
Collection
Margaux
Material
Metal
Color
Vibrant Brushed Bronze

Description

Margaux blends traditional design elements with elegant contemporary details. This 30-inch towel bar features fluid styling and provides a sturdy, generous platform for your towels.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.