Zoro Homepage

Margaux Bath/Shower Trim, Lever

  • Mfr # TS16225-4-AF

  • Zoro # G901196298


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Shower Head
Flow (GPM)
2.5
Color
Vibrant French Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16225-4-AF
Zoro #
G901196298
UPC #
885612373670
Country of Origin
Unknown

Details

Item
Tub and Shower Trim
Mounting Type
Wall Mounted
Material
Metal
Includes
Diverter; Handles; Shower Head
Flow (GPM)
2.5
Color
Vibrant French Gold
Compliance
ADA Compliant

Description

Blending traditional design with contemporary accents, Margaux faucets are an ideal complement to any modern bathroom. This bath and shower trim includes a showerhead with Katalyst air-induction spray. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.