Margaux Margaux 24" Grab Bar, 26-9/16" L, Metal

  • Mfr # 11883-AF

  • Zoro # G8748510


product price:  $371.62
/ea
Free Shipping & Returns

Key Features

Length
26-9/16"
Type
Margaux
Material
Metal
Color
Vibrant French Gold
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11883-AF
Zoro #
G8748510
UPC #
650531847690
Country of Origin
China

Dimensions

Length
26-9/16"
Width
2-3/4"
Height
2-5/8"
Bar Length
24"

Details

Type
Margaux
Material
Metal
Color
Vibrant French Gold
Dia
1-1/4"
Mounting Type
Wall
Item
Margaux 24" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing; Coordinates with other Products in the Margaux Collection

Description

Margaux 24 In. Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.