Zoro Homepage

Margaux Pull Cabinet Hardware

  • Mfr # 16263-BN

  • Zoro # G8636711


product price: $44.36
/ea

Key Features

Material
Zinc
Length
3-1/2 in
Projection
1-1/2 in
Outer Mounting Hole Ctr. to Ctr.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16263-BN
Zoro #
G8636711
UPC #
650531558428
Country of Origin
China

Dimensions

Length
3-1/2 in

Details

Color
Vibrant Brushed Nickel
Material
Zinc
Projection
1-1/2 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Item
Margaux Pull Cabinet Hardware

Description

Margaux Pull Cabinet Hardware

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.