Zoro Homepage

Margaux Rite-Temp B/S Trim

  • Mfr # T16233-4-BV

  • Zoro # G601196369


product price: $761.77
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Diverter; Handles; Shower Head
Color
Vibrant Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16233-4-BV
Zoro #
G601196369
UPC #
650531483508
Country of Origin
Unknown

Details

Item
Bath and Shower Faucet Trim
Mounting Type
Wall Mounted
Finish
Brushed Bronze
Material
Brass
Includes
Diverter; Handles; Shower Head
Color
Vibrant Brushed Bronze
Compliance
ADA Compliant
Flow (GPM)
2, 2.5

Description

Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This bath and shower trim embodies Margaux's minimalist style with its fluid lines and sleek lever handle. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.