
Margaux Rite-Temp B/S Trim W/Div
Mfr # T98759-4-AF
Zoro # G901212912
product price: $424.95
/ea
Free Shipping & Returns
Key Features
Includes
Handles
Width (In.)
6-1/2 in
Color
Vibrant French Gold
Height (In.)
7.19 in
Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T98759-4-AF
Zoro #
G901212912
UPC #
885612179678
Country of Origin
Unknown
Dimensions
Width (In.)
6-1/2 in
Height (In.)
7.19 in
Details
Item
Pressure Balanced Valve Trim
Includes
Handles
Color
Vibrant French Gold
Compliance
ADA Compliant
Description
Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This valve trim with diverter embodies Margaux's minimalist style with its fluid lines and sleek lever handle. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.