Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Rite-Temp Pressure-Balanci

  • Mfr # T98759-4-CP

  • Zoro # G9877531


product price: $293.06
/ea
Free Shipping & Returns

Key Features

Includes
Handles
Features
Scald Guard
ADA Compliant
Yes
Height
7.19 in
Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T98759-4-CP
Zoro #
G9877531
UPC #
885612179708
Country of Origin
China

Dimensions

Height
7.19 in
Width
6-1/2 in

Details

Includes
Handles
Item
Margaux Rite-Temp Pressure-Balanci
Features
Scald Guard
ADA Compliant
Yes
Handle Material
Metal
Valve Type
Pressure Balanced
Color
Polished Chrome
Handle Type
Lever
Number Of Handles
1

Description

Margaux Rite-Temp Pressure-Balanci

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.