Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Rite-Temp Shower Valve Tri

  • Mfr # TS16234-4-BV

  • Zoro # G8805551


product price: $569.17
/ea
Free Shipping & Returns

Key Features

Features
Easy to Clean Surface, Provide Temperature Regulation
Flow Rate
2.5 gpm
ADA Compliant
Yes
Height
10-5/16"
Width
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16234-4-BV
Zoro #
G8805551
UPC #
885612373809
Country of Origin
China

Dimensions

Height
10-5/16"
Width
6-1/2"
Depth
6-1/2"
Face Dia.
6-1/2"

Details

Item
Shower Trim
Features
Easy to Clean Surface, Provide Temperature Regulation
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Bronze
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1

Description

TS16234-4-BV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.