Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Rite-Temp Valve Trim With Lever Handle

  • Mfr # TS16235-4-AF

  • Zoro # G801213385


product price: $353.73
/ea
Free Shipping & Returns

Key Features

Height
6-1/2 in
Color/Finish
Vibrant French Gold
Overall Width
6-1/2"
Overall Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16235-4-AF
Zoro #
G801213385
UPC #
885612363282
Country of Origin
Unknown

Dimensions

Height
6-1/2 in
Overall Width
6-1/2"
Overall Height
6-1/2"

Details

Color/Finish
Vibrant French Gold

Description

Blending traditional design with contemporary accents, Margaux faucets are an ideal complement to any modern bathroom. This bath/shower trim embodies Margaux's minimalist style with its fluid lines and sleek lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.