
Margaux Robe Hook
Mfr # 16256-BN
Zoro # G8824345
product price: $124.87
/ea
Free Shipping & Returns
Key Features
Number of Hooks
2
Collection
Margaux
Depth
3-1/2 in
Height
3 in
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16256-BN
Zoro #
G8824345
UPC #
650531558015
Country of Origin
China
Dimensions
Depth
3-1/2 in
Height
3 in
Width (In.)
5.13 in
Details
Item
Margaux Robe Hook
Number of Hooks
2
Collection
Margaux
Color
Vibrant Brushed Nickel
Finish
Brushed Nickel
Material
Metal
Type
Double Hook
Description
Margaux Robe Hook
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.