Zoro Homepage

Margaux Shower Trim, Less Head-Lever

  • Mfr # TLS16234-4-AF

  • Zoro # G401212849


product price: $483.86
/ea
Free Shipping & Returns

Key Features

Overall Width
6-1/2 in
Color/Finish
Vibrant French Gold
Height
6-1/2 in
Length (In.)
9-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS16234-4-AF
Zoro #
G401212849
UPC #
885612363183
Country of Origin
Unknown

Dimensions

Overall Width
6-1/2 in
Height
6-1/2 in
Length (In.)
9-5/8 in

Details

Color/Finish
Vibrant French Gold

Description

Blending traditional design with contemporary accents, Margaux faucets are an ideal complement to any modern bathroom. This shower trim embodies Margaux's minimalist style with its fluid lines and sleek lever handle. The trim also includes a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.