Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Shower Trim, Less Head-Lever

  • Mfr # TLS16234-4-BV

  • Zoro # G001213017


product price: $483.86
/ea
Free Shipping & Returns

Key Features

Height
6-1/2 in
Overall Width
6-1/2 in
Length (In.)
9-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS16234-4-BV
Zoro #
G001213017
UPC #
885612363213
Country of Origin
Unknown

Dimensions

Height
6-1/2 in
Overall Width
6-1/2 in
Length (In.)
9-5/8 in

Description

Blending traditional design with contemporary accents, Margaux faucets are an ideal complement to any modern bathroom. This shower trim embodies Margaux's minimalist style with its fluid lines and sleek lever handle. The trim also includes a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.