Zoro Homepage

Margaux Sngl-Function Katalyst Shwrhd

  • Mfr # 16244-AK-BV

  • Zoro # G901231111


product price: $150.48
/ea
Free Shipping & Returns

Key Features

Length (In.)
5-15/16 in
Color/Finish
Vibrant Brushed Bronze
Overall Width
5-15/16 in
Overall Height
5-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16244-AK-BV
Zoro #
G901231111
UPC #
650531953780
Country of Origin
Unknown

Dimensions

Length (In.)
5-15/16 in
Overall Width
5-15/16 in
Overall Height
5-5/16 in

Details

Color/Finish
Vibrant Brushed Bronze

Description

This Margaux single-function showerhead brings innovation to your bathroom with Katalyst, a cutting-edge technology that intensifies the flow of water for a completely indulgent showering experience. With a new nozzle pattern, internal waterway design, and air-induction system, this technology maximizes every water drop and creates a richer, more intense flow of water that heightens the shower's sensory experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.