Zoro Homepage

Margaux Thermostatic Valve Trim

  • Mfr # T16239-4-AF

  • Zoro # G801213422


product price: $402.78
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Height (In.)
6 in
Length
3-11/16 in
Width (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16239-4-AF
Zoro #
G801213422
UPC #
650531483898
Country of Origin
Unknown

Dimensions

Height (In.)
6 in
Length
3-11/16 in
Width (In.)
6 in

Details

Finish
Vibrant French Gold

Description

Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This shower valve trim embodies Margaux's minimalist style with its fluid lines and sleek, ergonomic lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.