Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Transer Valve Trim

  • Mfr # T16242-4-BV

  • Zoro # G501213333


product price: $242.10
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Width (In.)
4-1/2 in
Height (In.)
4-1/2 in
Length
3-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16242-4-BV
Zoro #
G501213333
UPC #
650531484116
Country of Origin
Unknown

Dimensions

Width (In.)
4-1/2 in
Height (In.)
4-1/2 in
Length
3-11/16 in

Details

Finish
Vibrant Brushed Bronze

Description

Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This shower valve trim embodies Margaux's minimalist style with its fluid lines and sleek, ergonomic lever handle. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.