Zoro Homepage

Margaux Transfer Valve Trim With Leve

  • Mfr # T16242-4-SN

  • Zoro # G9064192


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Length
3-11/16 in
Height (In.)
4-1/2 in
Width (In.)
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16242-4-SN
Zoro #
G9064192
UPC #
650531484093
Country of Origin
China

Dimensions

Length
3-11/16 in
Height (In.)
4-1/2 in
Width (In.)
4-1/2 in

Details

Item
Margaux Transfer Valve Trim With Leve
Finish
Vibrant Polished Nickel

Description

Margaux Transfer Valve Trim With Leve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.