
Margaux Vertical Toilet Tissue Holder
Mfr # 16255-BV
Zoro # G7722119
product price: $205.98
/ea
Free Shipping & Returns
Key Features
Overall Height
7 in
Overall Length
4-1/2 in
Overall Width
3 in
Color/Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16255-BV
Zoro #
G7722119
UPC #
650531557971
Country of Origin
China
Dimensions
Overall Height
7 in
Overall Length
4-1/2 in
Overall Width
3 in
Details
Item
Margaux Vertical Toilet Tissue Holder
Color/Finish
Vibrant Brushed Bronze
Description
Margaux Vertical Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.