Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Vertical Toilet Tissue Holder

  • Mfr # 16255-SN

  • Zoro # G8671273


product price: $191.77
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Width
10.187 in
Dispenser Height
2 in
Dispenser Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16255-SN
Zoro #
G8671273
UPC #
650531557995
Country of Origin
China

Dimensions

Dispenser Width
10.187 in
Dispenser Height
2 in
Dispenser Depth
3.75 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard

Description

Margaux Vertical Toilet Tissue Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.