Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Widespread Lavatory Faucet Wi

  • Mfr # 16232-4-BN

  • Zoro # G7708825


product price: $784.53
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
8 in
Color/Finish
Vibrant Brushed Nickel
Overall Height (In.)
5-1/4 in
Overall Length (In.)
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16232-4-BN
Zoro #
G7708825
UPC #
650531472632
Country of Origin
China

Dimensions

Overall Width (In.)
8 in
Overall Height (In.)
5-1/4 in
Overall Length (In.)
5-3/8 in

Details

Color/Finish
Vibrant Brushed Nickel
Item
Margaux Widespread Lavatory Faucet Wi

Description

Margaux Widespread Lavatory Faucet Wi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.