Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux Widespread Lavatory Faucet Wi

  • Mfr # 16232-4-SN

  • Zoro # G9104835


product price: $784.53
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
5-1/4 in
Finish
Vibrant Polished Nickel
Length
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16232-4-SN
Zoro #
G9104835
UPC #
650531472663
Country of Origin
China

Dimensions

Width
8 in
Height
5-1/4 in
Length
5-3/8 in

Details

Finish
Vibrant Polished Nickel
Item
Margaux Widespread Lavatory Faucet Wi

Description

Margaux Widespread Lavatory Faucet Wi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.