Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Margaux(R) Floor-Mount Bath Filler Trim

  • Mfr # T97331-4-SN

  • Zoro # G8805560


product price: $3,179.10
/ea
Free Shipping & Returns

Key Features

Features
Single lever handle, Coordiantes with other products
Flow Rate
7.0 gpm
Mounting Type
Floor
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T97331-4-SN
Zoro #
G8805560
UPC #
885612378941
Country of Origin
China

Details

Item
Bath Filler Trim
Features
Single lever handle, Coordiantes with other products
Flow Rate
7.0 gpm
Mounting Type
Floor
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal
Finish
Vibrant Polished Nickel

Description

Margaux(R) Floor-Mount Bath Filler Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.