Margaux(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead

  • Mfr # TS16225-4-BN

  • Zoro # G2618400


product price:  $951.99
/ea
Free Shipping & Returns

Key Features

Features
Blending Traditional Design
Flow Rate
2.5 gpm
ADA Compliant
Yes
Height
10-5/16"
Width
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TS16225-4-BN
Zoro #
G2618400
UPC #
885612373694
Country of Origin
China

Dimensions

Height
10-5/16"
Width
6-1/2"
Depth
6-1/2"
Face Dia.
6-1/2"

Details

Item
Tub Shower Trim
Features
Blending Traditional Design
Flow Rate
2.5 gpm
ADA Compliant
Yes
Finish
Vibrant Brushed Nickel
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal

Description

TS16225-4-BN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.