Zoro Homepage
This item is Discontinued.
Kohler Tub Filler, 8 in, 3, Deck Mounted, Brushed Bronze T16236-4-BV

Tub Filler, 8 in, 3, Deck Mounted, Brushed Bronze (Discontinued)

  • Mfr # T16236-4-BV
  • Zoro # G601196215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T16236-4-BV
Zoro #
G601196215
UPC #
650531482808
Country of Origin
Unknown

Dimensions

Height
8.69 in
Spout Length
8.562 in

Details

Includes
Diverter; Handles
Item
Tub Filler
Flow Rate
12 GPM
Mounting Type
Deck Mounted
Number of Holes
3
ADA Compliant
Yes
Finish
Brushed Bronze
Mounting Hole Center to Center
8 in
Compliance
CA Drought Compliant
Handle Type
Lever
Handle Material
Metal
Material
Metal
Color
Vibrant Brushed Bronze
Number Of Handles
2

Description

Blending traditional design with contemporary accents, Margaux faucets and accessories are an ideal complement to any modern bathroom. This bath faucet trim embodies Margaux's minimalist style with its fluid silhouette and sleek, ergonomic lever handles. The trim also features a diverter knob. Pair this trim with high-flow ceramic disc valves with diverter for optimal performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.