Mariposa 5' Wp Int Aprn Usa Rh 120V Heat

  • Mfr # 1239-HR-0

  • Zoro # G001206798


product price:  $3,531.22
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Acrylic
Length
60 in
Width
36 in
Height
20 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1239-HR-0
Zoro #
G001206798
UPC #
087206747311
Country of Origin
Unknown

Dimensions

Length
60 in
Width
36 in
Height
20 in

Details

Material
Acrylic
Finish
White

Description

With delicate curves and an hourglass shape, the Mariposa bath brings harmony to your bathroom's design. Whirlpool jets massage away the day's tension as the built-in heater keeps your bath at the perfect temperature. A slip-resistant bottom surface offers extra traction and safety.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.