Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marker, Touch-Up

  • Mfr # 1059560-0

  • Zoro # G208769737


product price: $72.09
/ea

Key Features

Length
5 in
Width
0.75 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059560-0
Zoro #
G208769737
UPC #
885612994974
Country of Origin
Unknown

Dimensions

Length
5 in
Width
0.75 in
Height
0.75 in

Description

Marker, Touch-Up
  • •5 in. L x 0.75 in. W x 0.75 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.