
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14046-BU-96
Zoro #
G001200086
UPC #
650531561954
Country of Origin
Unknown
Dimensions
Overall Length
16-1/8 in
Overall Width
16-1/8 in
Overall Height
6-7/8 in
Bowl Size
13-3/4 in x 13-3/4 in
Bowl Depth
5 in
Details
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Biscuit
ADA Compliant
Yes
Number of Holes
0
Collection
Artist Editions
Faucet Mounting Centers
0 in
No. of Bowls
1
Bowl Shape
Circular
Description
Named for the ancient capital of Morocco, the Marrakesh design was inspired by Moorish architecture found in this magical city that once served as a stop along a major trade route to the famous Timbuktu. The design on this Camber basin evokes the mosaics found in Moroccan courtyards. Pair it with the Marrakesh Top Art console tabletop for a beautiful ensemble.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.