
MasterShower Shower arm and flange, 7-1/2" long
Mfr # 7397-BGP
Zoro # G421665809
product price: $91.45
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.25 in
Finish
Vibrant Brushed Graphite
Width (In.)
2.25 in
Length
7.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7397-BGP
Zoro #
G421665809
UPC #
195711197986
Country of Origin
United States
Dimensions
Height (In.)
2.25 in
Width (In.)
2.25 in
Length
7.5 in
Details
Item
Shower Fittings
Finish
Vibrant Brushed Graphite
Material
Metal
Description
This versatile showerarm provides a solid mount for a variety of showerheads and includes a round flange for decorative accent. Its all-metal construction ensures long-lasting durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.