Maxstow 24" wall-hung bathroom vanity cabinet with sink and quartz top

  • Mfr # 34653-0

  • Zoro # G321665763


product price: $1,158.99
/ea
Free Shipping & Returns

Key Features

Depth
22-7/16 in
Shape
Rectangle
Mounting Type
Wall-Mount
Height
23-3/8 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34653-0
Zoro #
G321665763
UPC #
195711176394
Country of Origin
Viet Nam

Dimensions

Depth
22-7/16 in
Height
23-3/8 in
Width
25 in
Length
22.44 in

Details

Shape
Rectangle
Mounting Type
Wall-Mount
Material
Wood
Item
Vanities
Finish
White

Description

Innovate your bathroom space with the Maxstow 24" wall-hung bathroom vanity set. Comprising a cabinet with hardware, sink, vanity top, and backsplash, the Maxstow vanity set is designed to maximize your storage. Full-extension drawers provide ample storage for all of your personal care items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.