
Maxstow 48" wall-hung bathroom vanity cabinet with sink and quartz top
Mfr # 34656-0
Zoro # G321666753
product price: $2,248.99
/ea
Free Shipping & Returns
Key Features
Width
49.02 in
Material
Wood
Finish
White
Height
23.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34656-0
Zoro #
G321666753
UPC #
195711176455
Country of Origin
Viet Nam
Dimensions
Width
49.02 in
Height
23.39 in
Length
22.44 in
Details
Material
Wood
Finish
White
Item
Vanities
Shape
Rectangle
Mounting Type
Undermount
Description
Innovate your bathroom space with the Maxstow 48" wall-hung bathroom vanity set. Comprising a cabinet with hardware, sink, vanity top, and backsplash, the Maxstow vanity set is designed to maximize your storage. Full-extension drawers provide ample storage for all of your personal care items.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.