Zoro Homepage

Maxstow Lighted Cabinet 17 X 24

  • Mfr # 81144-SLE-DA1

  • Zoro # G408597758


product price: $523.98
/ea
Free Shipping & Returns

Key Features

Width (In.)
17 in
Body Material
Anodized Aluminum
Height (In.)
24 in
Depth (In.)
3.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81144-SLE-DA1
Zoro #
G408597758
UPC #
885612951045
Country of Origin
Unknown

Dimensions

Width (In.)
17 in
Height (In.)
24 in
Depth (In.)
3.875 in

Details

Body Material
Anodized Aluminum

Description

Innovate your vanity space and maximize your bathroom style and storage with the Maxstow 17in W x 24in Hlighted medicine cabinet, featuring exterior LED lighting, an interior electrical outlet, and the ability to attach a coordinating Moxie speaker charging dock sold separately. Staggered shelving holds tall and short items with no wasted space, while interior-door and back-panel mirrors provide reflection whether the doors is open or closed. The slim 3in-deep design provides the same internal storage space as traditional 5in-deep cabinets. Installation is fast and easy right out of the boxsimply screw to the wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.