
Medium Shower Basket
Mfr # 1896-BV
Zoro # G9228945
product price: $120.82
/ea
Free Shipping & Returns
Key Features
Collection
Shower Basket
Length (In.)
9-1/8 in
Depth
9-1/8 in
Height
3 in
Color
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1896-BV
Zoro #
G9228945
UPC #
650531829139
Country of Origin
China
Dimensions
Length (In.)
9-1/8 in
Depth
9-1/8 in
Height
3 in
Width (In.)
6-1/4 in
Details
Item
Medium Shower Basket
Collection
Shower Basket
Color
Vibrant Brushed Bronze
Material
Brass
Description
Medium Shower Basket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.