Zoro Homepage

Memoirs 18" Towel Bar With Stately De

  • Mfr # 485-BN

  • Zoro # G8845591


product price: $401.32
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Collection
Memoirs
Material
Brass
Color
Vibrant Brushed Nickel
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485-BN
Zoro #
G8845591
UPC #
087206414503
Country of Origin
China

Dimensions

Width
18 in

Details

Item
Memoirs 18" Towel Bar With Stately De
Finish
Brushed Nickel
Collection
Memoirs
Material
Brass
Color
Vibrant Brushed Nickel

Description

Memoirs 18 In. Towel Bar With Stately De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.