Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs 20" rectangular undermount bathroom sink

  • Mfr # 2339-42

  • Zoro # G521666331


product price: $550.87
/ea
Free Shipping & Returns

Key Features

Application
Residential
Mounting Type
Undermount
Bowl Shape
Rectangle
Overall Length
20 in
Standards
ADA Compliant, ANSI Compliant, ASME A112.19.2/CSA B45.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2339-42
Zoro #
G521666331
UPC #
195711152404
Country of Origin
Mexico

Dimensions

Overall Length
20 in
Overall Height
8.63 in
Overall Width
17.31 in

Details

Application
Residential
Mounting Type
Undermount
Bowl Shape
Rectangle
Standards
ADA Compliant, ANSI Compliant, ASME A112.19.2/CSA B45.1
Color
Aspen Green
Body Material
Vitreous China
Item
Bathroom Sinks

Description

Inspired by traditional furniture and architectural elements, Memoirs features clean lines and rich detailing. Molded edges lend an elegant touch to this under-the-counter bathroom sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.