Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs 24 Lv-8Cc/Classic

  • Mfr # 2239-8-7

  • Zoro # G901243831


product price: $577.25
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Pedestal
Color
Black
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2239-8-7
Zoro #
G901243831
UPC #
40688676401
Country of Origin
Unknown

Dimensions

Overall Length
24 in
Overall Width
19-3/4 in
Overall Height
8 in
Bowl Size
15 in x 13 in
Bowl Depth
5-1/4 in
Faucet Hole Dia.
1.38 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Pedestal
Color
Black
No. of Bowls
1
Number of Holes
3
Collection
Memoirs Classic
Bowl Shape
Rectangular
ADA Compliant
No
Faucet Mounting Centers
8 in

Description

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this sink features decorative edges that resemble crown molding. With its rich detailing and refined presence, the basin combines with the Memoirs pedestal or console table legs for a coordinated collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.