Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs 24" Towel Bar With Stately De

  • Mfr # 486-BV

  • Zoro # G8840314


product price: $447.67
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Collection
Memoirs
Material
Brass
Color
Vibrant Brushed Bronze
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486-BV
Zoro #
G8840314
UPC #
087206578427
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Memoirs 24" Towel Bar With Stately De
Finish
Brushed Bronze
Collection
Memoirs
Material
Brass
Color
Vibrant Brushed Bronze

Description

Memoirs 24 In. Towel Bar With Stately De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.