Zoro Homepage

Memoirs 24" Towel Bar With Stately De

  • Mfr # 486-CP

  • Zoro # G8843482


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Collection
Memoirs
Material
Brass
Color
Polished Chrome
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486-CP
Zoro #
G8843482
UPC #
087206414534
Country of Origin
China

Dimensions

Width
24 in

Details

Item
Memoirs 24" Towel Bar With Stately De
Collection
Memoirs
Material
Brass
Color
Polished Chrome

Description

Memoirs 24 In. Towel Bar With Stately De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.