
Memoirs 27 Lav-1 Hole/Classic
Mfr # 2259-1-0
Zoro # G501243866
product price: $915.90
/ea
Free Shipping & Returns
Key Features
Body Material
Fireclay
Collection
Memoirs Classic
ADA Compliant
No
Overall Width
22 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2259-1-0
Zoro #
G501243866
UPC #
40688676616
Country of Origin
Unknown
Dimensions
Overall Width
22 in
Overall Length
27 in
Details
Body Material
Fireclay
Collection
Memoirs Classic
ADA Compliant
No
Finish
White
Description
An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this sink features decorative edges that resemble crown molding. With its rich detailing and refined presence, the basin combines with the Memoirs pedestal or console table legs for a coordinated collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.