Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs 27 Lv-8Cc/Classic

  • Mfr # 2259-8-7

  • Zoro # G901243817


product price: $1,369.12
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Overall Length
27 in
ADA Compliant
No
Finish
Black
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2259-8-7
Zoro #
G901243817
UPC #
40688677026
Country of Origin
Unknown

Dimensions

Overall Length
27 in
Overall Width
22 in

Details

Body Material
Fireclay
ADA Compliant
No
Finish
Black
Collection
Memoirs Classic

Description

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this sink features decorative edges that resemble crown molding. With its rich detailing and refined presence, the basin combines with the Memoirs pedestal or console table legs for a coordinated collection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.