
Memoirs 30 Lav-1 Hole/Stately
Mfr # 2269-1-95
Zoro # G301243837
product price: $1,462.57
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Overall Length
30 in
Collection
Memoirs Stately
Body Material
Fireclay
Finish
Ice Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2269-1-95
Zoro #
G301243837
UPC #
40688677408
Country of Origin
Unknown
Dimensions
Overall Length
30 in
Overall Width
21-3/4 in
Details
ADA Compliant
No
Collection
Memoirs Stately
Body Material
Fireclay
Finish
Ice Grey
Description
The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines and molded edges of this basin evoke the splendor of fine antiques. Pair this sink with the Memoirs pedestal or console table legs for a coordinated collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.