Zoro Homepage

Memoirs 30 Lv-8Cc/Stately

  • Mfr # 2269-8-7

  • Zoro # G701243826


product price: $1,682.02
/ea
Free Shipping & Returns

Key Features

Collection
Memoirs Stately
Body Material
Fireclay
ADA Compliant
No
Overall Length
30 in
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2269-8-7
Zoro #
G701243826
UPC #
40688677484
Country of Origin
Unknown

Dimensions

Overall Length
30 in
Overall Width
21-3/4 in

Details

Collection
Memoirs Stately
Body Material
Fireclay
ADA Compliant
No
Finish
Black

Description

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines and molded edges of this basin evoke the splendor of fine antiques. Pair this sink with the Memoirs pedestal or console table legs for a coordinated collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.