Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs 5' Wp, Lh Var Speed

  • Mfr # 723-H2-0

  • Zoro # G401207012


product price: $4,911.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Cast Iron
Color
White
Length
60 in
Width
33-3/4 in
Height
17-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723-H2-0
Zoro #
G401207012
UPC #
087206869549
Country of Origin
Unknown

Dimensions

Length
60 in
Width
33-3/4 in
Height
17-7/16 in

Details

Material
Cast Iron
Color
White

Description

With rich detailing reminiscent of crown molding, Memoirs brings classic architectural style to your bathroom. Ease into a soothing, fully customizable whirlpool massage and stay as long as you like, thanks to a built-in heater keeping your water warm. This bath is constructed of durable cast iron with a slip-resistant bottom for many years of reliable use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.