
Memoirs 6' Spa Whirlpool
Mfr # 1418-AH-0
Zoro # G301206900
product price: $6,426.00
/eaKey Features
Material
Acrylic
Length
72 in
Width
42 in
Height
22 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418-AH-0
Zoro #
G301206900
UPC #
087206885815
Country of Origin
Unknown
Dimensions
Length
72 in
Width
42 in
Height
22 in
Details
Material
Acrylic
Finish
White
Description
With rich detailing reminiscent of crown molding, Memoirs brings classic architectural style to your bathroom. This Spa Package bath features effervescence ports that release thousands of tiny champagne-like bubbles for a unique, revitalizing sensation, while whirlpool jets massage tired muscles. Chromatherapy lights bathe you in the soothing glow of colors for enhanced mind-body relaxation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.