
Memoirs 72" X 42" Drop-In Whirlpool Bath With Center Rear Drain
Mfr # 1418-JHE-0
Zoro # G501201583
product price:Â $4,342.72
/eaKey Features
Height
22 in
Material
Acrylic
Width
42 in
Length
72 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418-JHE-0
Zoro #
G501201583
UPC #
885612834546
Country of Origin
Unknown
Dimensions
Height
22 in
Width
42 in
Length
72 in
Details
Material
Acrylic
Finish
White
Description
With rich detailing reminiscent of crown molding, Memoirs brings classic architectural style to your bathroom. Ease into a soothing, fully customizable whirlpool massage and stay as long as you like, thanks to a built-in heater keeping your water warm. Pair this bath with other products in the Memoirs collection for a sophisticated bathroom ensemble.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.