Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Adjustable Wall-Mount Bracket

  • Mfr # 422-CP

  • Zoro # G9155253


product price: $110.10
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Overall Length
3-1/2 in
Collection
Memoirs
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-CP
Zoro #
G9155253
UPC #
650531322821
Country of Origin
China

Dimensions

Overall Length
3-1/2 in

Details

Item
Memoirs Adjustable Wall-Mount Bracket
Color
Polished Chrome
Collection
Memoirs
ADA Compliant
Yes

Description

Memoirs Adjustable Wall-Mount Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.