Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memoirs Adjustable Wall-Mount Holder

  • Mfr # 422-BV

  • Zoro # G901243985


product price: $159.67
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Color
Vibrant Brushed Bronze
Compliance
ADA Compliant
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-BV
Zoro #
G901243985
UPC #
650531322869
Country of Origin
Unknown

Dimensions

Length
3-1/2 in

Details

Item
Hand Shower Holder
Finish
Brushed Bronze
Color
Vibrant Brushed Bronze
Compliance
ADA Compliant

Description

Complete your performance showering system with this Memoirs adjustable wall-mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The clean, architectural design displays elegant Memoirs styling.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.